F72T12DH0 - 85W T12 72" Daylight High Output 76 Cri R17D

Sylvania

  • $11.76 (Each)
  • $11.76 (Each)

  • $176.40 (Per 15)
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
F72T12DH0
Manufacturer
Sylvania
Manufacturer's Part Number
F72T12/D/HO/25189
Description
85W T12 72" Daylight High Output 76 Cri R17D
85W, 72"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135251894 / 00046135251894
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.76 (Each)
Standard Packaging
$176.40 (Per 15)
Resources
Images
 
 
F72T12DH0 - Small Image
 
F72T12DH0 - Large Image
 
F72T12DH0 - Large Image
Attachments
 
 
F72T12DH0 - Specification Sheet
Other Links
 
 
F72T12DH0 - Other
 
F72T12DH0 - Other
Tech Bulletins
 
 
F72T12DH0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
800 mA
Wattage
85
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Recessed Double Contact
Color Rendering Index
72
color rendering index (cri)
76
color temperature
6500
Dimensions and Weight
Diameter
1.593 in
Length
72.0 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
85W T12 72" DAYLIGHT HIGH OUTPUT 76 CRI R17D
Short Description
Linear Fluorescent Lamp, Recessed Double Contact, T12, 72 CRI, 85 W
extra long description
SYL F72T12/D/HO/25189 F72T12DHO 15/
Long Description
85W, 72"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylightphosphor, 6500K color temperature, 72 CRI
Additional Information
start type
Rapid Start
bulb shape
T12
average life
12000 h
Brightness (Lumens)
5550 lm
ANSI Ballast Code
C78.81 – 2001
package quantity
15 CA
lumens
5550 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Base
Recessed Double Contact
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F72T12/D/HO/25189
sub brand
OSRAM SYLVANIA
GTIN
00046135251894
UPC
046135251894
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
1.08 lb/EA
Weight per each
1.08
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F72T12DH0.
Jump To:

Similar Items

Similar items are close alternatives to F72T12DH0, though they may not be 100% alike.

Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 75, 12000 H...
  • Our Part #: F72T12DH0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F72T12D/HO-15PK
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 15 ($211.95) ·
F72T12DH0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F72T12DH0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13699 GE Lighting 00043168136990
366534 Halco Lighting Technologies n/a
25189 Osram Sylvania 00046135251894
366534 Philips Lighting 00046677366537
F72DLHO/M Halco Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat