FT40DL835RSEC0 - 40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor

Sylvania

  • $7.84 (Each)
  • $7.84 (Each)

  • $78.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FT40DL835RSEC0
Manufacturer
Sylvania
Manufacturer's Part Number
FT40DL/835/RS/ECO/20585
Description
40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor
Dulux 40W Long Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, Ecologic For Use On Magnetic, Electronic and Dimming Ballasts
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135205859 / 00046135205859
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.84 (Each)
Standard Packaging
$78.40 (Per 10)
Resources
Images
 
 
FT40DL835RSEC0 - Small Image
 
FT40DL835RSEC0 - Large Image
 
FT40DL835RSEC0 - Large Image
MSDS Sheets
 
 
FT40DL835RSEC0 - MSDS Sheet
Attachments
 
 
FT40DL835RSEC0 - Specification Sheet
Other Links
 
 
FT40DL835RSEC0 - Other
 
FT40DL835RSEC0 - Other
Tech Bulletins
 
 
FT40DL835RSEC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
amperage rating
Ballast Dependent
Lamp Type
DULUX L
Ballast Type
Electronic and Dimming
Shape
T5
Material, Color, and Finish
color temperature
3500 k
color rendering index (cri)
80 - 89
Finish
Phosphor Coated
Base Type
2G11
Color Rendering Index
82
Dimensions and Weight
Diameter
0.709 in;18 mm
Length
22.4 in;573 mm
Descriptions
Product Type
Compact Fluorescent Lamp
Description
40W 4 PIN TWIN TUBE BIAX 2G11 3500K COMPACT FLUOR
Long Description
DULUX 40W long compact fluorescent lamp with 4 pin base, 3500K color temperature, 82 CRI, ECOLOGIC for use on magnetic, electronic and dimming ballasts
Short Description
Compact Fluorescent Lamp, 40 W, 2G11, 4100k
Special Features
Approximate Initial Lumens after 100 hours Operation
extra long description
SYL FT40DL/835/RS/ECO/20585 FT40DL8
Additional Information
average life
20000 h
Base
2G11
lumens
3150
total harmonic distortion
Ballast Dependent
start type
Rapid Start
bulb shape
T5
Brightness (Lumens)
3150 lm
dimmable
Yes
Standards Met
ANSI C78.901 - 2001
package quantity
10 CA
GREEN CERTIFICATION
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FT40DL/835/RS/ECO/20585
GTIN
00046135205859
UPC
046135205859
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight
0.41 lb/EA
Weight per each
0.41
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ANSI C78.901 - 2001
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat