LED4.5G25CLDIM92 - LED4.5G25CLDIM927CECGLR 6

Sylvania

  • $7.78 (Each)
  • $7.78 (Each)
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
LED4.5G25CLDIM92
Manufacturer
Sylvania
Manufacturer's Part Number
LED4.5G25/CL/DIM/927/CEC/GL/RP
Description
LED4.5G25CLDIM927CECGLR 6
OBS40180 Led G25, 4.5W, Dimmable, 90CRI, 350 Lumen, 2700K, 15000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135401800 / 00046135401800
Weight per unit
0.2296 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.78 (Each)
Resources
Images
 
 
LED4.5G25CLDIM92 - Large Image
Attachments
 
 
LED4.5G25CLDIM92 - Specification Sheet
Other Links
 
 
LED4.5G25CLDIM92 - Other
 
LED4.5G25CLDIM92 - Other
Tech Bulletins
 
 
LED4.5G25CLDIM92 - Tech Bulletin
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
120.00
Wattage
4.50
Shape
G25
Lamp Type
LED G25
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
90
Style
GLOBE
Dimensions and Weight
Size
3.15
Descriptions
Product Type
LED4.5G25CLDIM927CECGLR 6/CS 1/Sku
Description
LED4.5G25CLDIM927CECGLR 6
Long Description
OBS40180 LED G25, 4.5W, Dimmable, 90CRI, 350 Lumen, 2700K, 15000 life
extra long description
SYL LED4.5G25/CL/DIM/927/CEC/GL/RP/
Additional Information
Voltage
120.00 V
average life
15000
lumens
350
Base
E26 Medium
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
LED4.5G25/CL/DIM/927/CEC/GL/RP
Brand
SYLVANIA
sub brand
ULTRA HD
GTIN
00046135401800
UPC
046135401800
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.2296
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat