LED5R20DIM950TLR - 5W Led R20 50K Dim 450LM

Sylvania

  • $4.41 (Each)
  • $4.41 (Each)

  • $26.46 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED5R20DIM950TLR
Manufacturer
Sylvania
Manufacturer's Part Number
LED5R20DIM950TLRP2/40790
Description
5W Led R20 50K Dim 450LM
Led Natural Truwave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 5000K, 15000 Life, Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135407901 / 00046135407901
Weight per unit
0.19267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.41 (Each)
Standard Packaging
$26.46 (Per 6)
Resources
Images
 
 
LED5R20DIM950TLR - Small Image
 
LED5R20DIM950TLR - Large Image
Tech Bulletins
 
 
LED5R20DIM950TLR - Tech Bulletin
Other Links
 
 
LED5R20DIM950TLR - Other
 
LED5R20DIM950TLR - Other
Attachments
 
 
LED5R20DIM950TLR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
5.00
Lamp Type
LED R20
Shape
R20
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
90
Style
R20-Shape
Dimensions and Weight
Size
2.52
Descriptions
Description
5W LED R20 50K DIM 450LM
Long Description
LED Natural TruWave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 5000K, 15000 Life, Medium Base, Frosted Finish
Product Type
LED5R20DIM950TLRP2 12/CS 2/Sku
extra long description
SYL LED5R20DIM950TLRP2/40790 LED5R2
Additional Information
beam angle
105
Voltage
120.00 V
average life
15000
lumens
450
Base
E26 Medium
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED5R20DIM950TLRP2/40790
GTIN
00046135407901
UPC
046135407901
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.19267
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat