LED8.5A19F82710Y - 8.5W Led A19 27K

Sylvania

  • $2.12 (Each)
  • $2.12 (Each)

  • $12.72 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8.5A19F82710Y
Manufacturer
Sylvania
Manufacturer's Part Number
LED8.5A19F82710YVRP/73885
Description
8.5W Led A19 27K
Led A19, 8.5W 80CRI, 800 Lumen, 2700K, 11000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135738852 / 00046135738852
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.12 (Each)
Standard Packaging
$12.72 (Per 6)
Resources
Images
 
 
LED8.5A19F82710Y - Small Image
 
LED8.5A19F82710Y - Large Image
 
LED8.5A19F82710Y - Large Image
Attachments
 
 
LED8.5A19F82710Y - Specification Sheet
Other Links
 
 
LED8.5A19F82710Y - Other
 
LED8.5A19F82710Y - Other
Tech Bulletins
 
 
LED8.5A19F82710Y - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass
Voltage Rating
120.00
Wattage
8.50
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
Color Rendering Index
80
Finish
Frosted
Base Type
E26 Medium
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Diameter
2.375 in
Length
4.33 in
Size
2.36
Descriptions
Description
8.5W LED A19 27K
Product Type
A19 LED Lamp
Short Description
A19 LED Lamp, 2700K, 8.5W, 120V
Long Description
LED A19, 8.5W 80CRI, 800 Lumen, 2700K, 11000 Life, E26 Medium Base, FROSTED Finish
extra long description
SYL LED8.5A19F82710YVRP/73885 LED8.
Additional Information
Brightness (Lumens)
800 lm
average life
11000 h
Standards Met
cETLus Listed
package quantity
6 CA;1 PK
Voltage
120.00 V
lumens
800
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED8.5A19F82710YVRP/73885
GTIN
00046135738852
UPC
046135738852
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight
0.205 lb
Weight per each
0.205
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat