LED9BR30DIMH0830 - 9W Led BR30 30K Dim 800LM

Sylvania

  • $4.15 (Each)
  • $4.15 (Each)

  • $24.90 (Per 6)
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
LED9BR30DIMH0830
Manufacturer
Sylvania
Manufacturer's Part Number
LED9BR30DIMHO830G6RP/41111
Description
9W Led BR30 30K Dim 800LM
Led BR30, 9W, Dimmable, 80CRI, 800 Lumen, 3000K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135411113 / 00046135411113
Weight per unit
0.7478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.15 (Each)
Standard Packaging
$24.90 (Per 6)
Resources
Other Links
 
 
LED9BR30DIMH0830 - Other
 
LED9BR30DIMH0830 - Other
Images
 
 
LED9BR30DIMH0830 - Large Image
 
LED9BR30DIMH0830 - Small Image
Attachments
 
 
LED9BR30DIMH0830 - Specification Sheet
Tech Bulletins
 
 
LED9BR30DIMH0830 - Tech Bulletin
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
120.00
Wattage
9.00
Shape
BR30
Lamp Type
LED BR30
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Style
BR30-Shape
Dimensions and Weight
Size
3.74
Descriptions
Description
9W LED BR30 30K DIM 800LM
extra long description
SYL LED9BR30DIMHO830G6RP/41111 LED9
Product Type
LED9BR30DIMHO830G6RP 6/CS 1/Sku
Long Description
LED BR30, 9W, Dimmable, 80CRI, 800 Lumen, 3000K, 25000 life
Additional Information
Voltage
120.00 V
average life
25000
lumens
800
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED9BR30DIMHO830G6RP/41111
sub brand
ULTRA HO
GTIN
00046135411113
UPC
046135411113
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.7478
Carton
1
Package
6
Uses, Certifications, and Standards
standard
FTC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat