LEDRT56H0900840 - 13W Led 5/6" Recessed 40K

Ledvance LLC

  • $92.15 (Each)
  • $92.15 (Each)

  • $184.30 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDRT56H0900840
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED/RT5/6/HO/900/840/75139
Description
13W Led 5/6" Recessed 40K
OBS75139 RT5/6 900 LM , 120/277V Universal Input 4000K , 0 10V Dimmable, Pin Based CFL Replacement, Suitable For 5 Inch and 6 Inch Frames
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135751394 / 00046135751394
Weight per unit
2.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.15 (Each)
Standard Packaging
$184.30 (Per 2)
Resources
Images
 
 
LEDRT56H0900840 - Large Image
 
LEDRT56H0900840 - Large Image
Attachments
 
 
LEDRT56H0900840 - Specification Sheet
Other Links
 
 
LEDRT56H0900840 - Other
 
LEDRT56H0900840 - Other
Tech Bulletins
 
 
LEDRT56H0900840 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Wattage
13.00
Shape
SPECIAL
Material, Color, and Finish
Base Type
E26
color rendering index (cri)
82
Dimensions and Weight
Height
3.46 in
Size
7.36
Descriptions
Description
13W LED 5/6" RECESSED 40K
Product Type
Recessed Downlight Kit
Recessed Downlighting
Recessed Downlight Housing
Short Description
Recessed Downlight Kit, 120 VAC, 13W, 40K
Long Description
OBS75139 RT5/6 900 lm , 120/277V universal input 4000K ,0 10V dimmable, pin based CFL replacement, suitable for 5 inch and 6 inch frames
extra long description
SYL LED/RT5/6/HO/900/840/75139 LEDR
Additional Information
Standards Met
RoHS Compliant
package quantity
1 CT;2 Pk
average life
50000
Base
E26
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED/RT5/6/HO/900/840/75139
sub brand
Ultra
GTIN
00046135751394
UPC
046135751394
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight
2.16 lb
Weight per each
2.16
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Indoor/Outdoor;Dry/Damp/Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat