LU70EC0 - 70W E17 High Press Sodium Clear Mog Non-Cycling

Sylvania

  • $70.24 (Each)
  • $70.24 (Each)

  • $1,404.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU70EC0
Manufacturer
Sylvania
Manufacturer's Part Number
LU70/ECO/67512
Description
70W E17 High Press Sodium Clear Mog Non-Cycling
70W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, ED23.5 Bulb, Universal Burn, Clear, 1900K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
046135675126 / 00046135675126
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.24 (Each)
Standard Packaging
$1,404.80 (Per 20)
Resources
Images
 
 
LU70EC0 - Small Image
 
LU70EC0 - Large Image
Attachments
 
 
LU70EC0 - Specification Sheet
Other Links
 
 
LU70EC0 - Other
 
LU70EC0 - Other
Tech Bulletins
 
 
LU70EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
52
Wattage
70
Shape
ET23.5
Material, Color, and Finish
color temperature
1900
color rendering index (cri)
22
Finish
Clear
Dimensions and Weight
Size
7.75
Descriptions
Product Type
LU70ECO 20/CS 1/Sku
Description
70W E17 HIGH PRESS SODIUM CLEAR MOG NON-CYCLING
Long Description
70W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, ED23.5 bulb, universal burn, clear, 1900K
extra long description
SYL LU70/ECO/67512 LU70ECO 20/CS 1/
Additional Information
average life
30000
lumens
6300
Base
E39 Mogul
Fixture Type
Open
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LU70/ECO/67512
GTIN
00046135675126
UPC
046135675126
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.39
Carton
1
Package
20
Uses, Certifications, and Standards
standard
S62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat