M175PSUED28 - 175W PS/MH Mog Base Uni

Sylvania

  • $35.35 (Each)
  • $35.35 (Each)

  • $212.10 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M175PSUED28
Manufacturer
Sylvania
Manufacturer's Part Number
M175/PS/U/ED28/64043
Description
175W PS/MH Mog Base Uni
175W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135640438 / 00046135640438
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.35 (Each)
Standard Packaging
$212.10 (Per 6)
Resources
Images
 
 
M175PSUED28 - Small Image
 
M175PSUED28 - Large Image
Attachments
 
 
M175PSUED28 - Specification Sheet
Other Links
 
 
M175PSUED28 - Other
 
M175PSUED28 - Other
Tech Bulletins
 
 
M175PSUED28 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
175
Shape
ED28
Lamp Type
Pulse Start
Material, Color, and Finish
color temperature
4500
color rendering index (cri)
65
Finish
Clear
Color
Green
Descriptions
Description
175W PS/MH MOG BASE UNI
Product Type
M175PSUED28 6/CS 1/Sku
Long Description
175W METALARC PULSE START metal halide lamp, reduced color shift, E39 base, ED28 bulb, enclosed fixture rated, universal burn, clear, 4000K
extra long description
SYL M175/PS/U/ED28/64043 M175PSUED2
Additional Information
lumens
13500
average life
9000
Base
E39 Mogul
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
M175/PS/U/ED28/64043
GTIN
00046135640438
UPC
046135640438
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.53
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat