M175UED28 - Syl M175/U/Ed28

Sylvania

  • $26.73 (Each)
  • $26.73 (Each)

  • $160.38 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M175UED28
Manufacturer
Sylvania
Manufacturer's Part Number
M175/U/ED28/64030
Description
Syl M175/U/Ed28
Metalarc 175W ED28 E39 Mogul Base
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135640308 / 00046135640308
Weight per unit
0.4233 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.73 (Each)
Standard Packaging
$160.38 (Per 6)
Resources
Images
 
 
M175UED28 - Small Image
 
M175UED28 - Large Image
 
M175UED28 - Large Image
Attachments
 
 
M175UED28 - Specification Sheet
Other Links
 
 
M175UED28 - Other
 
M175UED28 - Other
Tech Bulletins
 
 
M175UED28 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
132
Wattage
175 W
Shape
ED28
Lamp Type
M175/U
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
65
Finish
Clear
Color
Green
Color Rendering Index
65
Base Type
E39 Mogul
Dimensions and Weight
Diameter
3.504 in;89 mm
Height
8.31 in;211 mm
Descriptions
Description
SYL M175/U/ED28
Product Type
Metal Halide Lamp
Long Description
METALARC 175W ED28 E39 Mogul Base
extra long description
SYL M175/U/ED28/64030 M175UED28 6/C
Short Description
Metal Halide Lamp, 4200K, 175W, Clear, E39 Mogul
Additional Information
lumens
12800
average life
10000 h (Vertical);7500 h (Horizontal)
Base
E39 Mogul
Brightness (Lumens)
12800 lm (Horizontal)
ANSI Ballast Code
M57/E
package quantity
6 CA
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
M175/U/ED28/64030
sub brand
Metalarc(R)
GTIN
00046135640308
UPC
046135640308
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.4233
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Retail;Commercial;Industrial Lighting and Outdoor Floodlighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat