M400PSU - 400W Pulse Start Lamp MH

Osram Sylvania

  • $42.55 (Each)
  • $42.55 (Each)

  • $255.30 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M400PSU
Manufacturer
Osram Sylvania
Manufacturer's Part Number
M400/PS/U
Description
400W Pulse Start Lamp MH
Metal Halide Lamp, Metal Halide; 400 W; Shape Designation BT37; E39 Mogul Base; Clear Color; Ansi Code/Ballast M155/S, Pulse Start; Initial Intensity 31000 Lumen (Horizontal), 36000 Lumen (Vertical); Color Rendering Index 65; Color Temperature 4000 K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
-
UPC/EAN/GTIN
046135643217
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.55 (Each)
Standard Packaging
$255.30 (Per 6)
Resources
Images
 
 
M400PSU - Small Image
 
M400PSU - Large Image
Attachments
 
 
M400PSU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
31000 LUMEN (HORIZONTAL), 36000 LUMEN (VERTICAL)
Wattage
400 W
Material, Color, and Finish
Color Temperature in Kelvin
4000 K
Color Rendering Index
65 DEG C
Color
Clear
Base Type
E39 Mogul
Dimensions and Weight
Overall Length
11.5 INCH
Descriptions
Product Type
Metal Halide Lamp
Description
400W PULSE START LAMP MH
Commodity Description
MERCURY VAPOR & QUARTZ LAMPS
Long Description
METAL HALIDE LAMP, METAL HALIDE; 400 W; SHAPE DESIGNATION BT37; E39 MOGUL BASE; CLEAR COLOR; ANSI CODE/BALLAST M155/S, PULSE START; INITIAL INTENSITY 31000 LUMEN (HORIZONTAL), 36000 LUMEN (VERTICAL); COLOR RENDERING INDEX 65; COLOR TEMPERATURE 4000 K
Additional Information
Overall Length in inch
11.5 in
ANSI Code/Ballast
M155/S, PULSE START
Operating Position
Universal
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
M400/PS/U
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Standard Package
6 in
Weight per each
1.18
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Enclosed Fixture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat