QHE4X32T8UNVISN - *Delisted* (4)32W T8 Electronic Is Ballast

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QHE4X32T8UNVISN
Manufacturer
Ledvance LLC
Manufacturer's Part Number
QHE-4X32T8/UNV-ISN-SC-B/49971
Description
*Delisted* (4)32W T8 Electronic Is Ballast
OBS49971 4 Lamp 32WT8 High Efficiency Instant Start Electronic Ballast, Universal Voltage, Normal Ballast Factor, Banded 10 PK.
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135499715 / 00046135499715
Weight per unit
0.959 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QHE4X32T8UNVISN - Small Image
 
QHE4X32T8UNVISN - Large Image
Attachments
 
 
QHE4X32T8UNVISN - Specification Sheet
Other Links
 
 
QHE4X32T8UNVISN - Other
 
QHE4X32T8UNVISN - Other
Tech Bulletins
 
 
QHE4X32T8UNVISN - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
120
Number of Lamps
4
Dimensions and Weight
Height
1.181000000000000
Width
1.681000000000000
Length
9.469000000000000
Descriptions
Product Type
QHE4X32T8UNVISNSCB 10/CS 1/Sku
extra long description
SYL QHE-4X32T8/UNV-ISN-SC-B/49971 Q
Description
*DELISTED* (4)32W T8 ELECTRONIC IS BALLAST
Long Description
OBS49971 4 lamp 32wT8 High Efficiency Instant Start electronic ballast, universal voltage, normal ballast factor, banded 10 pk.
Special Features
NO
Additional Information
Minimum Starting Temperature
-20.000000000000000
total harmonic distortion
<10
Power Factor
>0.97
Ballast Factor
0.88
start type
Instant Start
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
QHE-4X32T8/UNV-ISN-SC-B/49971
GTIN
00046135499715
UPC
046135499715
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts And Lighting Controls
Packaging
Weight per each
0.959
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat