0537181472 - 1/2" & 3/8" Insulating Sleeve/45 & 90

T&B Ind Fitting

  • $2.57 (Each)
  • $2.57 (Each)

  • $256.55 (Per 100)

  • $2,565.50 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0537181472
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
053-71814-72
Description
1/2" & 3/8" Insulating Sleeve/45 & 90
Insulating Sleeve, Nylon Material, Blue, 1/2 In Recovered Diameter, 0.0025 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
786210964607 / 00786210964607
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Carton
$2,565.50 (Per 1,000)
Resources
Images
 
 
0537181472 - Small Image
 
0537181472 - Large Image
Other Links
 
 
0537181472 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Insulating Sleeve
Long Description
Insulating Sleeve, Nylon Material, Blue, 1/2 in Recovered Diameter, 0.0025 lb/EA
Short Description
1/2 & 3/8" Insulating Sleeve, Nylon, Blue, 45 & 90
Special Features
Especially Suited for use with Flexible Metallic Conduit
Description
1/2" & 3/8" INSULATING SLEEVE/45 & 90
extra long description
ABB 053-71814-72 1/2IN INSULATING S
Additional Information
Maximum Recovered Diameter
1/2 in
Standards Met
UL Listed E23018;CSA Certified
Made in USA
yes
package quantity
1000 CT
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
053-71814-72
Brand
T&B Ind Fitting
sub brand
T&B
GTIN
00786210964607
UPC
786210964607
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Insulating Sleeve
Packaging
Weight
0.0025 lb/EA
Weight per each
0.003
Carton
1000
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat