10RC6FL - 12-10 Fork Terminal

Sta-Kon

  • $0.44 (Each)
  • $0.44 (Each)

  • $21.94 (Per 50)

  • $43.87 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10RC6FL
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-6FL
Description
12-10 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210807225 / 5414363136316 / 00786210807225
Weight per unit
0.0063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.44 (Each)
Carton
$21.94 (Per 50)
Resources
Images
 
 
10RC6FL - Small Image
 
10RC6FL - Large Image
Other Links
 
 
10RC6FL - Other
Attachments
 
 
10RC6FL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Material
Copper
Voltage Rating
600
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Ins Vinyl LKG Fork Term 12-10 No6
Description
12-10 FORK TERMINAL
extra long description
ABB 10RC-6FL INS VINYL LKG FORK TER
Long Description
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-6FL
GTIN
00786210807225
UPC
786210807225
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Packaging
Weight per each
0.0063
Carton
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat