10RC8 - 12-10 Ring Terminal

Sta-Kon

  • $0.76 (Each)
  • $0.76 (Each)

  • $37.81 (Per 50)

  • $75.62 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10RC8
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-8
Description
12-10 Ring Terminal
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800387 / 5414363136323 / 00786210800387
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.76 (Each)
Carton
$37.81 (Per 50)
Resources
360 Images
 
 
10RC8 - 360 Image
Images
 
 
10RC8 - Small Image
 
10RC8 - Large Image
 
10RC8 - Large Image
 
10RC8 - Large Image
Other Links
 
 
10RC8 - Other
Attachments
 
 
10RC8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Ins Vinl Ring Term 12-10 NO8 Yellow
Description
12-10 RING TERMINAL
extra long description
ABB 10RC-8 INS VINL RING TERM 12-10
Special Features
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value
Long Description
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-8
GTIN
00786210800387
UPC
786210800387
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Packaging
Weight per each
0.005
Carton
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat