10RC8E - 12-10 Ring Terminal

Sta-Kon

  • $28.38 (Per 50)
  • $0.57 (Each)

  • $28.38 (Per 50)

  • $56.76 (Per 100)

  • $283.80 (Per 500)

  • $2,838.00 (Per 5,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10RC8E
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-8
Description
12-10 Ring Terminal
Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.06 In Overall Length, 0.210 In Insulation Length, 0.006 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800387 / 5414363136323 / 00786210800387
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.57 (Each)
Carton
$283.80 (Per 500)
Standard Packaging
$2,838.00 (Per 5,000)
Resources
360 Images
 
 
10RC8E - 360 Image
Images
 
 
10RC8E - Small Image
 
10RC8E - Large Image
 
10RC8E - Large Image
 
10RC8E - Large Image
Attachments
 
 
10RC8E - Specification Sheet
Other Links
 
 
10RC8E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac
Terminal Type
Ring Terminal
Wire Size
12-10 AWG
Material
Copper
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Yellow
Color
Yellow
Dimensions and Weight
Overall Length
1.06 in
Descriptions
Description
12-10 RING TERMINAL
Product Type
Ring Terminal
Long Description
Ring Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.06 in Overall Length, 0.210 in Insulation Length, 0.006 lb
Short Description
#18 to #14 AWG Sta-Kon Ring Terminal, Insulated, 600 VAC, Bolt Hole #8
Features
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated.
Special Features
These Terminals are Self-Insulated With a PVC Insulation Sleeve Of Extra Length to Give Protection and Relieve Bending Stress at Wires Flex Point. Brazed Seam Barrel Is Serrated to Obtain High Pull-Out Value.
extra long description
ABB 10RC-8 INS VINL RING TERM 12-10
Additional Information
Maximum Conductor Size
#10 AWG
Minimum Conductor Size
#12 AWG
Insulated/Non-Insulated
Insulated
Insulation Length
0.210 in
Standards Met
UL E9809;CSA
Made in USA
yes
package quantity
500 CT;5000 PK
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-8
sub brand
Sta-Kon
GTIN
00786210800387
UPC
786210800387
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
50
Packaging
Weight
0.006 lb
Weight per each
0.006
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat