14RB250TE - 16-14 Male Disconnect

Sta-Kon

  • $44.41 (Per 100)
  • $0.44 (Each)

  • $44.41 (Per 100)

  • $444.10 (Per 1,000)

  • $2,220.50 (Per 5,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14RB250TE
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-250T
Description
16-14 Male Disconnect
Male Tab, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.003 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210800783 / 5414363137955 / 00786210800783
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.44 (Each)
Carton
$444.10 (Per 1,000)
Standard Packaging
$2,220.50 (Per 5,000)
Resources
360 Images
 
 
14RB250TE - 360 Image
Images
 
 
14RB250TE - Large Image
 
14RB250TE - Small Image
 
14RB250TE - Large Image
 
14RB250TE - Large Image
 
14RB250TE - Large Image
 
14RB250TE - Large Image
 
14RB250TE - Large Image
Other Links
 
 
14RB250TE - Other
Attachments
 
 
14RB250TE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Male Tab
Material
Brass
insulation
PVC
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Brass
Insulation Color
Blue
Color
Blue
Finish
Tin Plated
Descriptions
Description
16-14 MALE DISCONNECT
Product Type
Male Tab
Long Description
Male Tab, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.003 lb
Features
Vinyl Insulated Male Tab, Length .95 Inches, Maximum Insulated .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated.
Short Description
#16 to #14 AWG Sta-Kon Male Tab, Insulated
extra long description
ABB 14RB-250T INS VINYL MALE-250 TA
Additional Information
Minimum Conductor Size
#16 AWG
Maximum Conductor Size
#14 AWG
Insulated/Non-Insulated
Insulated
Standards Met
UL E66716
Made in USA
yes
package quantity
1000 CT;5000 PK
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB-250T
sub brand
Sta-Kon
GTIN
00786210800783
UPC
786210800783
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Male Disconnect
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.003 lb
Weight per each
0.003
Carton
1000
Package
5000
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat