14RB8E - 18-14 Ring Terminal

Sta-Kon

  • $42.27 (Per 100)
  • $0.42 (Each)

  • $42.27 (Per 100)

  • $422.70 (Per 1,000)

  • $2,113.50 (Per 5,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14RB8E
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-8
Description
18-14 Ring Terminal
Ring Terminal, #18 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.170 In Insulation Length, 0.003 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800653 / 5414363138044 / 00786210800653
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.42 (Each)
Carton
$422.70 (Per 1,000)
Standard Packaging
$2,113.50 (Per 5,000)
Resources
Images
 
 
14RB8E - Large Image
 
14RB8E - Large Image
 
14RB8E - Large Image
 
14RB8E - Large Image
 
14RB8E - Large Image
 
14RB8E - Large Image
 
14RB8E - Small Image
 
14RB8E - Large Image
Other Links
 
 
14RB8E - Other
Attachments
 
 
14RB8E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac
Terminal Type
Ring Terminal
Wire Size
18-14 AWG
Material
Copper
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Blue
Color
Blue
Dimensions and Weight
Overall Length
0.97 in
Descriptions
Description
18-14 RING TERMINAL
Product Type
Ring Terminal
Long Description
Ring Terminal, #18 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, 0.97 in Overall Length, 0.170 in Insulation Length, 0.003 lb
Features
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated.
Short Description
#18 to #14 AWG Sta-Kon Ring Terminal, Insulated, 600 VAC, Bolt Hole #8
Special Features
These Terminals are Self-Insulated With a PVC Insulation Sleeve Of Extra Length to Give Protection and Relieve Bending Stress at Wires Flex Point. Brazed Seam Barrel Is Serrated to Obtain High Pull-Out Value.
extra long description
ABB 14RB-8 INS VINYL RING TERM 18-1
Additional Information
Minimum Conductor Size
#18 AWG
Maximum Conductor Size
#14 AWG
Insulated/Non-Insulated
Insulated
Insulation Length
0.170 in
Standards Met
UL E9809;CSA
Made in USA
yes
package quantity
1000 CT;5000 PK
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB-8
sub brand
Sta-Kon
GTIN
00786210800653
UPC
786210800653
Taxonomies, Classifications, and Categories
Type
Vinyl Insulated Ring Terminal
Category Description
TERMINALS
Availability
minimum qty
100
Packaging
Weight
0.003 lb
Weight per each
0.003
Carton
1000
Package
5000
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat