14RB8FL - 18-14 Fork Terminal

Sta-Kon

  • $0.40 (Each)
  • $0.40 (Each)

  • $40.42 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14RB8FL
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-8FL
Description
18-14 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210806549 / 5414363138068 / 00786210806549
Weight per unit
0.0059 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.40 (Each)
Carton
$40.42 (Per 100)
Resources
Images
 
 
14RB8FL - Large Image
 
14RB8FL - Large Image
 
14RB8FL - Large Image
 
14RB8FL - Large Image
 
14RB8FL - Small Image
Attachments
 
 
14RB8FL - Specification Sheet
Other Links
 
 
14RB8FL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Ins Vinyl LKG FRK TRM 18-14 BLT No8
Description
18-14 FORK TERMINAL
Long Description
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
extra long description
ABB 14RB-8FL INS VINYL LKG FRK TRM
Manufacturer Information
Manufacturers Part Number
14RB-8FL
Brand
Sta-Kon
GTIN
00786210806549
UPC
786210806549
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Packaging
Weight per each
0.0059
Carton
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat