15005100 - 1/2" LT NM 100' Coil

Carlon

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 100 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15005100
Manufacturer
Carlon
Manufacturer's Part Number
15005-100
Description
1/2" LT NM 100' Coil
1/2 Inch Gray Liquidtight Flexible Non-Metallic Conduit, 100 Foot Coil
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
034481233053 / 5415022433357 / 00034481233053
Weight per unit
0.141 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
Special Order Item
Resources
Images
 
 
15005100 - Small Image
 
15005100 - Large Image
Other Links
 
 
15005100 - Other
Attachments
 
 
15005100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
100
Descriptions
Description
1/2" LT NM 100' COIL
Product Type
1/2 In NM Liquidtight 100 FT Coil
extra long description
ABB 15005-100 1/2 IN NM LIQUIDTIGHT
Long Description
1/2 Inch Gray Liquidtight Flexible Non-metallic Conduit, 100 Foot Coil
Special Features
Non-Conductive and Non-Corrosive
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
15005-100
sub brand
Carlon
GTIN
00034481233053
UPC
034481233053
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
Liquidtight Flexible Non-Metallic Conduit & Fittings
Trade Size
Trade Size
0.5
Availability
minimum qty
100
Packaging
Weight per foot
0.141
Carton
100
Uses, Certifications, and Standards
standard
cULus E95745
Application
Control and Motor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat