15104100 - 3/8" X-Flex NM Liquidtight

Carlon

  • $318.31 (Per 100 Feet)
  • $3.18 (Per Foot)

  • $318.31 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15104100
Manufacturer
Carlon
Manufacturer's Part Number
15104-100
Description
3/8" X-Flex NM Liquidtight
3/8 Inch Black Non-Metallic Conduit, 100 Foot Coil
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481233541 / 00034481233541
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$3.18 (Per Foot)
Carton
$318.31 (Per 100 Feet)
Resources
Images
 
 
15104100 - Large Image
 
15104100 - Small Image
Other Links
 
 
15104100 - Other
Attachments
 
 
15104100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100
Descriptions
extra long description
ABB 15104-100 3/8IN X-FLEX LIQUIDTI
Description
3/8" X-FLEX NM LIQUIDTIGHT
Long Description
3/8 Inch Black Non-metallic Conduit, 100 Foot Coil
Special Features
Extra Strong and Flexible to Withstand Repetitive Motions
Product Type
3/8IN X-Flex Liquidtight 100FT Coil
Manufacturer Information
Manufacturers Part Number
15104-100
Brand
Carlon
GTIN
00034481233541
UPC
034481233541
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquidtight Flexible Non-Metallic Conduit & Fittings
Trade Size
Trade Size
3/8 in
Availability
minimum qty
100
Packaging
Weight per foot
0.094
Carton
100
Uses, Certifications, and Standards
Application
Repetitive Flexing Arms
standard
UL e80040
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat