2000 - 3-1/8D, 1G Nail-On PVC BX

Carlon

  • $1.88 (Each)
  • $1.88 (Each)

  • $187.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2000
Manufacturer
Carlon
Manufacturer's Part Number
2000
Description
3-1/8D, 1G Nail-On PVC BX
Single-Gang Nail-On Outlet Box, Volume 18 Cubic Inches, Length 3-11/16 Inches, Width 2-1/4 Inches, Depth 3-1/8 Inches, Color Brown, Material Phenolic, Mounting Means Bottom Nails
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786358517109 / 00786358517109
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.88 (Each)
Carton
$1.88 (Each)
Standard Packaging
$187.72 (Per 100)
Resources
Images
 
 
2000 - Small Image
 
2000 - Large Image
Other Links
 
 
2000 - Other
Attachments
 
 
2000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Phenolic
Material, Color, and Finish
Color
Brown
Descriptions
Product Type
3-11/16X2-1/4, 1-G SWBX, NM, 18CUIN, CL
Description
3-1/8D,1G NAIL-ON PVC BX
extra long description
ABB 2000 3-11/16X2-1/4,1-G SWBX,NM,
Long Description
Single-Gang Nail-On Outlet Box, Volume 18 Cubic Inches, Length 3-11/16 Inches, Width 2-1/4 Inches, Depth 3-1/8 Inches, Color Brown, Material Phenolic, Mounting Means Bottom Nails
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
2000
GTIN
00786358517109
UPC
786358517109
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight per each
0.375
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Can Be Installed in The Same Stud Cavity of a Shared Two-Hour Wall
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat