2RC10XE - 12-10 Vinyl Ins Butt Splice

Sta-Kon

  • $27.09 (Per 50)
  • $0.54 (Each)

  • $27.09 (Per 50)

  • $54.17 (Per 100)

  • $270.85 (Per 500)

  • $2,708.50 (Per 5,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2RC10XE
Manufacturer
Sta-Kon
Manufacturer's Part Number
2RC10X
Description
12-10 Vinyl Ins Butt Splice
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.31 In Overall Length, 0.250 In Insulation Length, Splice Connector Terminal, 0.008 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210807218 / 5414363140610 / 00786210807218
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.54 (Each)
Carton
$270.85 (Per 500)
Standard Packaging
$2,708.50 (Per 5,000)
Resources
Images
 
 
2RC10XE - Small Image
 
2RC10XE - Large Image
 
2RC10XE - Large Image
 
2RC10XE - Large Image
 
2RC10XE - Large Image
 
2RC10XE - Large Image
Other Links
 
 
2RC10XE - Other
Attachments
 
 
2RC10XE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac
Terminal Type
Splice Connector
Material
Copper
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Yellow
Finish
Electro -Tin Plated
Color
Yellow
Dimensions and Weight
Overall Length
1.31 in
Descriptions
Product Type
Butt Splice
Long Description
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, +105 °C Operating Temperature, 1.31 in Overall Length, 0.250 in Insulation Length, Splice Connector Terminal, 0.008 lb
Features
Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack.
Short Description
#22 to #18 AWG Sta-Kon Butt Splice, Insulated, 600 VAC
Special Features
In Butt Splices;The Wires are Butted Together and Crimped at Each End Of The Splice. These Splices are Color-Coded According to Wire Size.
Description
12-10 VINYL INS BUTT SPLICE
extra long description
ABB 2RC10X EXP INS VINYL BUTT SPLCE
Additional Information
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C
Insulation Length
0.250 in
Standards Met
UL E9809;CSA
package quantity
500 CT;5000 PK
Made in USA
yes
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
2RC10X
sub brand
Sta-Kon
GTIN
00786210807218
UPC
786210807218
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Vinyl Insulated Butt Splice
Availability
minimum qty
50
Status
Inactive
Packaging
Weight
0.008 lb
Weight per each
0.008
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Wire Termination
Temperature Rating
105 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat