4MB - 4G 31/2D Masonry Box

Steel City

  • $33.06 (Each)
  • $33.06 (Each)

  • $165.30 (Per 5)

  • $3,306.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4MB
Manufacturer
Steel City
Manufacturer's Part Number
4-MB
Description
4G 31/2D Masonry Box
Four Gang Masonry Box, 93.5 Cubic Inches, 3-3/4 Inches Long X 7-3/8 Inches Wide X 3-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Concentric Knockouts, Galvanized Steel, Welded Construction, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121333 - Masonry box
UPC/GTIN
781720004966 / 00781720004966
Weight per unit
1.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.06 (Each)
Carton
$165.30 (Per 5)
Resources
Images
 
 
4MB - Small Image
 
4MB - Large Image
Other Links
 
 
4MB - Other
Attachments
 
 
4MB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3-3/4 Inches Length x 7-3/8 Inches Width x 3-1/2 Inches Depth
Descriptions
Product Type
Masonry Box 3-1/2 Inch Deep, 4 Gang
Description
4G 31/2D MASONRY BOX
extra long description
ABB 4-MB MASONRY BOX 3-1/2 INCH DEE
Long Description
Four Gang Masonry Box, 93.5 Cubic Inches, 3-3/4 Inches Long x 7-3/8 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Concentric Knockouts, Galvanized Steel, Welded Construction, For use with Conduit
Construction
Welded
Additional Information
Knockouts
20
number of outlet
4
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
4-MB
GTIN
00781720004966
UPC
781720004966
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Boxes
Packaging
Weight per each
1.88
Carton
5
Uses, Certifications, and Standards
Application
For use with conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat