52171CV1234 - 4SQ, 2-1/8DBX, 1/2&3/4KO, BRKT

Steel City

  • $6.14 (Each)
  • $6.14 (Each)

  • $153.48 (Per 25)

  • $613.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52171CV1234
Manufacturer
Steel City
Manufacturer's Part Number
52171-CV1/2-3/4
Description
4SQ, 2-1/8DBX, 1/2&3/4KO, BRKT
Outlet Box, Pre-Galvanized, Silver, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 3/4 In (Side);3/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 2-1/8 In Height, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991167351 / 00785991167351
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.14 (Each)
Carton
$153.48 (Per 25)
Resources
Images
 
 
52171CV1234 - Small Image
 
52171CV1234 - Large Image
 
52171CV1234 - Large Image
 
52171CV1234 - Large Image
 
52171CV1234 - Large Image
 
52171CV1234 - Large Image
Other Links
 
 
52171CV1234 - Other
Attachments
 
 
52171CV1234 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
2-1/8 in;53.975 mm
Descriptions
Description
4SQ,2-1/8DBX,1/2&3/4KO,BRKT
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, Silver, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 2-1/8 in Height, 1 lb/EA
Features
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, with CV Bracket, For use with Conduit
Short Description
4" Square Outlet Box, Silver, 2-1/8" D, 1/2 and 3/4" KO, Bracket
Special Features
Made of Steel, Welded Construction
extra long description
ABB 52171 CV1/2 3/4 4 SQUARE BX,STL
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom)
Number of Knockouts
17
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52171 CV1/2 3/4
sub brand
Steel City(R)
GTIN
00785991167351
UPC
785991167351
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
25
Uses, Certifications, and Standards
Capacity
30.3 cu.in
Application
Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat