5232 - 1/2" STR Steel LT Conn

T&B Ind Fitting

  • $7.87 (Each)
  • $7.87 (Each)

  • $196.87 (Per 25)

  • $787.47 (Per 100)

Availability: In Stock Locally
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
5232
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5232
Description
1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 In Length, 1 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 16 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052328 / 5414363142713 / 00786210052328
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.87 (Each)
Carton
$196.87 (Per 25)
Standard Packaging
$787.47 (Per 100)
Resources
360 Images
 
 
5232 - 360 Image
Images
 
 
5232 - Large Image
 
5232 - Large Image
 
5232 - Large Image
 
5232 - Large Image
 
5232 - Small Image
 
5232 - Large Image
Specifications Sheets
 
 
5232 - Specification Sheet
Other Links
 
 
5232 - Other
 
5232 - Other
Attachments
 
 
5232 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
13/8 in;34.9 mm
Diameter
1 in;25.4 mm
Size
1/2 INCH
Descriptions
Description
1/2" STR STEEL LT CONN
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 in Length, 1 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 16 lb/100
Features
Liquidtight Conduit Fitting, Straight, Steel, 3/8 Inch, Non-Insulated Steel
Short Description
Liquid Tight Straight Connector, Steel, 1/2 in, Straight, Insulated, Iron Retainer
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5232 1/2INCH LIQUID-TIGHT CONNE
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
25 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5232
sub brand
ABB
GTIN
00786210052328
UPC
786210052328
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
1/2 in
Packaging
Weight
16 lb/100
Weight per each
0.16
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5232.
Jump To:

Similar Items

Similar items are close alternatives to 5232, though they may not be 100% alike.

Liquid Tight Straight Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 3/4 ...
  • Our Part #: 430LT2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 430-LT2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($97.99) · 100 ($391.95) ·
430LT2 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.92

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland ...
  • Our Part #: LT50
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT50
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($134.58) · 100 ($538.30) ·
LT50 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.38

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 1/2 In Trade Size, Zinc Electroplated, Straight...
  • Our Part #: ST50
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-50
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($246.83) · 100 ($987.32) ·
ST50 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.87

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-I...
  • Our Part #: LT50SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT50 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($340.84) ·
LT50SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.63

Each

QTY:
Each
Add
1/2 Inch Aluminum Liquidtight Connector, Non-Insulated
  • Our Part #: 5232AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5232AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($955.52) · 100 ($3,822.09) ·
5232AL - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.22

Each

QTY:
Each
Add
Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connecto...
  • Our Part #: H050
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H050
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($137.50) ·
H050 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.75

Each

QTY:
Each
Add
1/2" Straight Liquidtight Connector Non-Insulated
  • Our Part #: K050
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K050
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 50 ($340.50) ·
K050 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$6.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5232 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS50 AFC Cable Systems 00077680136701
ST50 Appleton Electric 00781381679107
LMM-11 APPOZGCOMM 00687855382118
LT50 Arlington 00018997325006
430SLT Bridgeport Fittings 00781747024305
430-LT2 Bridgeport Fittings 00781747154309
LT50 Eaton Crouse-Hinds 00784564300508
LTK50 Eaton Crouse-Hinds 00784564000064
LT50SA Eaton Crouse-Hinds 00784564962591
H050 Hubbell Wiring Device-Kellems 00783585034027
K050 Killark 00783936997933
MSTR-50 Madison Electric 00784297547218
LMM-11 Neer n/a
MLT-50 Orbit Industries 00835243031081
4Q50 O-Z Gedney 00783126617108
4QS50 O-Z Gedney n/a
4QS-50 O-Z Gedney n/a
3402 Raco 00050169034026
H050 Raco n/a
LTM050 Raco n/a
5801 Regal n/a
LMM-11 Remke 00785411301112
SLT27 Sepco n/a
LT50 Steel Components, Inc. n/a
5232 Thomas & Betts 00786210052328
LT101 Thomas & Betts n/a
5232AL Thomas & Betts 00786210802473
LT-101 Thomas & Betts n/a
471 Topaz 00751338142602
471ST Topaz 00751338144415

* All prices subject to change.

Begin Live Chat