5333 - 3/4" STR Steel Ins LT Conn

T&B Ind Fitting

  • $14.59 (Each)
  • $14.59 (Each)

  • $364.82 (Per 25)

  • $729.64 (Per 50)

  • $1,459.27 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5333
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5333
Description
3/4" STR Steel Ins LT Conn
Liquid Tight Straight Connector, 3/4 In Trade Size, Steel, 1.63 In Length, 1.74 In Diameter, Insulated, 3/4 In NPT Thread Size, Straight Connection, 1 Outlet, 23.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053332 / 5414363075646 / 00786210053332
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.59 (Each)
Carton
$364.82 (Per 25)
Standard Packaging
$729.64 (Per 50)
Resources
360 Images
 
 
5333 - 360 Image
Images
 
 
5333 - Small Image
 
5333 - Large Image
 
5333 - Large Image
 
5333 - Large Image
 
5333 - Large Image
 
5333 - Large Image
Other Links
 
 
5333 - Other
 
5333 - Other
Attachments
 
 
5333 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
PVC Exterior Coating;Urethane Interior Coating;Electro Zinc Plated/Chromate Coating
Color
Gray (Exterior Coating);Red (Interior Coating)
Dimensions and Weight
Length
1.63 in
Diameter
1.74 in
Size
3/4 INCH
Descriptions
Description
3/4" STR STEEL INS LT CONN
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 3/4 in Trade Size, Steel, 1.63 in Length, 1.74 in Diameter, Insulated, 3/4 in NPT Thread Size, Straight Connection, 1 outlet, 23.5 lb/100
Features
1/2 Inch Straight Steel Insulated Liquidtight Connector
Short Description
Liquid Tight Straight Connector, Steel, 3/4 in, Straight, Insulated, Iron Retainer
Special Features
Sealing Sleeves on all Conduit Openings;PVC Coated Connector Work Together to Seal Out Water and Other Corrosive Liquids, Protecting the Conductors from Damage
extra long description
ABB 5333 3/4IN INSUL. LIQ.TIGHT CON
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Size
3/4 in NPT
Connection Type
Straight
Number of Outlets
1
for use with
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump
Standards Met
UL Listed;UL 514B Listed;UL 467;ETL Listed
package quantity
25 CT;50 PK
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5333
GTIN
00786210053332
UPC
786210053332
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
3/4 in
Packaging
Weight
23.5 lb/100
Weight per each
0.235
Carton
25
Package
50
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat