60507TB - #6 Compress. Butt Splice

Color-Keyed

  • $6.78 (Each)
  • $6.78 (Each)

  • $67.82 (Per 10)

  • $678.17 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60507TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
60507-TB
Description
#6 Compress. Butt Splice
Two-Way Aluminum Splice Connector, Wire Size 6 STR, Die Code 29, Die Color Code Gray
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605074 / 5414363145042 / 00786210605074
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.78 (Each)
Carton
$67.82 (Per 10)
Resources
Images
 
 
60507TB - Small Image
 
60507TB - Large Image
 
60507TB - Large Image
 
60507TB - Large Image
360 Images
 
 
60507TB - 360 Image
Other Links
 
 
60507TB - Other
Attachments
 
 
60507TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
Material, Color, and Finish
Color
Gray
Finish
Tin-Plated
Descriptions
Description
#6 COMPRESS. BUTT SPLICE
Product Type
Al 2WAY Conn Splice 6STR Gry
extra long description
ABB 60507-TB AL 2WAY CONN SPLICE 6S
Long Description
Two-Way Aluminum Splice Connector, Wire Size 6 Str, Die Code 29, Die Color Code Gray
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Manufacturer Information
Manufacturers Part Number
60507-TB
Brand
COLOR-KEYED
GTIN
00786210605074
UPC
786210605074
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.016
Carton
10
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat