703112EG - 1-1/2" Unv-Emt, Imc, & Rig-Electro Gal Strut Strap

Superstrut

  • $5.50 (Each)
  • $5.50 (Each)

  • $275.10 (Per 50)

  • $550.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
703112EG
Manufacturer
Superstrut
Manufacturer's Part Number
703 1 1/2 EG
Description
1-1/2" Unv-Emt, Imc, & Rig-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 1-1/2 In Size, 800 LB Capacity, 27.5 LB/100
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
616013140963 / 00616013140963
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.50 (Each)
Carton
$275.10 (Per 50)
Resources
Images
 
 
703112EG - Large Image
 
703112EG - Small Image
Other Links
 
 
703112EG - Other
Attachments
 
 
703112EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Silver Galvanized/Electro-Galvanized
Color
Silver
Dimensions and Weight
Thickness
14 ga
Size
1-1/2 in
Descriptions
Description
1-1/2" UNV-EMT, IMC, & RIG-ELECTRO GAL STRUT STRAP
Product Type
Universal Clamp
Long Description
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 1-1/2 in Size, 800 lb Capacity, 27.5 lb/100
Features
Clamp, Universal, 14 Gauge, Size 1-1/2 Inch, Pipe Outer Diameter 1.738 Inches - 1.900 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Short Description
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 1-1/2 in
extra long description
ABB 703 1 1/2 EG UNIV CLP 14GA SZ 1
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
package quantity
50 CT
Made in USA
yes
for use with
Cable Tray
Number of Holes
0
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
703 1 1/2 EG
sub brand
Superstrut(R)
GTIN
00616013140963
UPC
616013140963
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight
27.5 lb/100
Weight per each
0.275
Carton
50
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
Capacity
800 lb
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat