8H - #8 Cu Split Bolt

Blackburn Mechanical

  • $5.08 (Each)
  • $5.08 (Each)

  • $508.42 (Per 100)

Availability: In Stock Locally
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
8H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
8H
Description
#8 Cu Split Bolt
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#10 Awg (Solid Equal Main and Tap) Conductor Size, #8 Awg (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 In Overall Length, Split Terminal, 0.03 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200023 / 5414363146865 / 00783786200023
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.08 (Each)
Carton
$508.42 (Per 100)
Resources
360 Images
 
 
8H - 360 Image
Images
 
 
8H - Small Image
 
8H - Large Image
 
8H - Large Image
 
8H - Large Image
 
8H - Large Image
 
8H - Large Image
Other Links
 
 
8H - Other
Attachments
 
 
8H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Bronze Alloy
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
25/32 in
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap) Conductor Size, #8 AWG (Solid Equal Main and Tap) Conductor Size, Non-Insulated, Copper Conductor Material, 25/32 in Overall Length, Split Terminal, 0.03 lb/EA
Short Description
#8 Split Bolt Connector, Non-Insulated, 25/32 in L
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Description
#8 CU SPLIT BOLT
extra long description
ABB 8H H-STRNGTH SPLITBLT CONN 8STR
similar brands
Servit®
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
Minimum Conductor Size
#14 AWG (Minimum Tap with Maximum Main);#10 AWG (Solid Equal Main and Tap)
Maximum Conductor Size
#8 AWG (Solid Equal Main and Tap)
Insulated/Non-Insulated
Non-Insulated
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection
Made in USA
yes
Standards Met
UL Listed 486C 467;CSA Certified
package quantity
100 CT;1000 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
8H
sub brand
Blackburn
GTIN
00783786200023
UPC
783786200023
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.03 lb/EA
Weight per each
0.026
Carton
100
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8H.
Jump To:

Similar Items

Similar items are close alternatives to 8H, though they may not be 100% alike.

Split Bolt Connector, #16 Awg (Range Of Equal Main and Tap-Stranded) Conductor S...
  • Our Part #: N8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N-8
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($388.51) ·
N8 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.89

Each

QTY:
Each
Add
Split Bolt Connector, #10 Awg (Stranded) Conductor Size, #8 Awg (Stranded) Condu...
  • Our Part #: SBC8C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBC8-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($393.59) ·
SBC8C - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.94

Each

QTY:
Each
Add
Split Bolt Connector, #8 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Conduc...
  • Our Part #: SBC6SC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBC6S-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($200.44) ·
SBC6SC - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.00

Each

QTY:
Each
Add
Split Bolt Connector, #20 Awg (Stranded) Conductor Size, #8 Awg (Stranded) Condu...
  • Our Part #: KS15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS15
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,174.00) ·
KS15 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-15 Burndy 00781810011256
K-8 Galvan Industries 00632591713351
A-2 Greaves 00784491101308
IK-8 ILSCO 00783669470024
90314 Morris 00601986903141
N-8 NSi Industries 00662381020017
SBC8-C Panduit 00074983904020
S-8 Penn-Union 00785037593274
S8 Penn-Union n/a
2T Thomas & Betts 00783786036790
8H Thomas & Betts 00783786200023
E-8 Thomas & Betts n/a
3T Thomas & Betts n/a
691 Topaz 00751338172609
8W WEAVER n/a

* All prices subject to change.

Begin Live Chat