A1200HS10HDG - 12G 1-5/8"X1-5/8" 10FT Hdgal HLF Slot Strut

Superstrut

  • $137.25 (Per 10 Feet)
  • $13.72 (Per Foot)

  • $137.25 (Per 10 Feet)

  • $1,372.45 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1200HS10HDG
Manufacturer
Superstrut
Manufacturer's Part Number
A1200HS 10HDG
Description
12G 1-5/8"X1-5/8" 10FT Hdgal HLF Slot Strut
Half-Slot Channel, Steel, Hot-Dipped Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 185 LB/100
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013101094 / 00616013101094
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$13.72 (Per Foot)
Carton
$137.24 (Per 10 Feet)
Resources
Images
 
 
A1200HS10HDG - Small Image
 
A1200HS10HDG - Large Image
 
A1200HS10HDG - Large Image
Other Links
 
 
A1200HS10HDG - Other
Attachments
 
 
A1200HS10HDG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Length
10 ft
Height
1-5/8 in
Thickness
12 AWG
Depth
1-5/8 In
Width
1-5/8 in
Descriptions
Description
12G 1-5/8"X1-5/8" 10FT HDGAL HLF SLOT STRUT
Short Description
1-5/8"X1-5/8" Half-Slot Channel, Steel, Pre-Galvanized Steel, 10 ft
Product Type
Standard Channel
Half-Slot Channel
Long Description
Half-Slot Channel, Steel, Hot-Dipped Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
similar brands
Unistrut
extra long description
ABB A1200HS 10HDG HS CHNL 12GA 1-5/
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
2 in
package quantity
10 PK;500 CT
Made in USA
yes
slot size
9/16 x 1-1/8 in
gauge
12 Gauge
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1200HS 10HDG
sub brand
Superstrut(R)
GTIN
00616013101094
UPC
616013101094
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight
185 lb/100
Weight per foot
1.85
Carton
10
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat