A1200HS10T316SS - 12G 1-5/8"X1-5/8" 10FT 316SS HLF Slot Strut

Superstrut

  • $398.49 (Per 10 Feet)
  • $39.85 (Per Foot)

  • $398.49 (Per 10 Feet)

  • $3,984.93 (Per 100 Feet)

  • $19,924.65 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1200HS10T316SS
Manufacturer
Superstrut
Manufacturer's Part Number
A1200HS 10T316SS
Description
12G 1-5/8"X1-5/8" 10FT 316SS HLF Slot Strut
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Half Slotted Type 316 Stainless Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101805 - Stainless steel channels
UPC/GTIN
786210635125 / 00786210635125
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$39.85 (Per Foot)
Carton
$398.49 (Per 10 Feet)
Standard Packaging
$19,924.65 (Per 500 Feet)
Resources
Images
 
 
A1200HS10T316SS - Small Image
 
A1200HS10T316SS - Large Image
Other Links
 
 
A1200HS10T316SS - Other
Attachments
 
 
A1200HS10T316SS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Description
12G 1-5/8"X1-5/8" 10FT 316SS HLF SLOT STRUT
Product Type
HS CHNL 12GA 1-5/8X1-5/8 10FT 316SS
similar brands
Unistrut
extra long description
ABB A1200HS 10T316SS HS CHNL 12GA 1
Long Description
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slotted Type 316 Stainless Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
Also Known As...
Strut channel
Strut
Additional Information
gauge
12 Gauge
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1200HS 10T316SS
GTIN
00786210635125
UPC
786210635125
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight per foot
1.75
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Used to mount, brace, support or connect structural loads in building construction such as pipe or electrical or data wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat