A1200HS20EG - 12G 1-5/8"X1-5/8" 20FT Egal HLF Slot Strut

Superstrut

  • $133.79 (Per 20 Feet)
  • $6.69 (Per Foot)

  • $133.79 (Per 20 Feet)

  • $668.93 (Per 100 Feet)

  • $3,344.65 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1200HS20EG
Manufacturer
Superstrut
Manufacturer's Part Number
A1200HS 20EG
Description
12G 1-5/8"X1-5/8" 20FT Egal HLF Slot Strut
Half-Slot Channel, Steel, Silver Galvanized, 20 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 190 LB/100
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013088166 / 00616013088166
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$6.69 (Per Foot)
Carton
$133.79 (Per 20 Feet)
Standard Packaging
$3,344.65 (Per 500 Feet)
Resources
Images
 
 
A1200HS20EG - Small Image
 
A1200HS20EG - Large Image
 
A1200HS20EG - Large Image
Other Links
 
 
A1200HS20EG - Other
Attachments
 
 
A1200HS20EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Silver Galvanized
Dimensions and Weight
Length
20 ft
Height
1-5/8 in
Thickness
12 AWG
Descriptions
Description
12G 1-5/8"X1-5/8" 20FT EGAL HLF SLOT STRUT
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Product Type
Half-Slot Channel
Standard Channel
Long Description
Half-Slot Channel, Steel, Silver Galvanized, 20 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 190 lb/100
Short Description
1-5/8" x 1-5/8" Half-Slot Channel, Pre-Galvanized Steel, 20 ft
similar brands
Unistrut
extra long description
ABB A1200HS 20EG HS CHNL 12GA 1-5/8
Also Known As...
Strut channel
Strut
Additional Information
package quantity
20 PK;500 CT
Made in USA
yes
Center Spacing
2 in
slot size
9/16 x 1-1/8 in
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
A1200HS 20EG
sub brand
Superstrut(R)
GTIN
00616013088166
UPC
616013088166
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Availability
minimum qty
20
Packaging
Weight
190 lb/100
Weight per foot
1.9
Carton
20
Package
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat