A1400HS10EG - 14G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut

Superstrut

  • $82.20 (Per 10 Feet)
  • $8.22 (Per Foot)

  • $82.20 (Per 10 Feet)

  • $822.00 (Per 100 Feet)

  • $4,110.00 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1400HS10EG
Manufacturer
Superstrut
Manufacturer's Part Number
A1400HS 10EG
Description
14G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut
Channel, 14 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Half Slot Electro-Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013099186 / 00616013099186
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$8.22 (Per Foot)
Carton
$82.20 (Per 10 Feet)
Standard Packaging
$4,110.00 (Per 500 Feet)
Resources
Images
 
 
A1400HS10EG - Large Image
 
A1400HS10EG - Small Image
Other Links
 
 
A1400HS10EG - Other
Attachments
 
 
A1400HS10EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanizing
Dimensions and Weight
Depth
1-5/8
Width
1.625
Length
10
Descriptions
Description
14G 1-5/8"X1-5/8" 10FT EGAL HLF SLOT STRUT
Product Type
HS CHNL 14GA 1-5/8X1-5/8 10FT Eg
similar brands
Unistrut
Long Description
Channel, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slot Electro-Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
extra long description
ABB A1400HS 10EG HS CHNL 14GA 1-5/8
Also Known As...
Strut channel
Strut
Additional Information
gauge
14 Gauge
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1400HS 10EG
GTIN
00616013099186
UPC
616013099186
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight per foot
1.36
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Support and framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat