AH4612L09144 - Cbty 6X12X144 Al STRT LDR, 9" RNG

T&B Cable Tray

  • $1252.32 (Each)
  • $1,252.32 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH4612L09144
Manufacturer
T&B Cable Tray
Manufacturer's Part Number
AH4612L09144
Description
Cbty 6X12X144 Al STRT LDR, 9" RNG
Series 4 Aluminum Straight Section H-Beam Cable Tray 6 Inches Side Rail Height 12 Inches Width Ladder 9 Inches Rung Spacing 144 Inches Length
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131704 - Cable tray
UPC/GTIN
626490597938 / 00626490597938
Weight per unit
38.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,252.32 (Each)
Resources
Images
 
 
AH4612L09144 - Small Image
 
AH4612L09144 - Large Image
 
AH4612L09144 - Video
Other Links
 
 
AH4612L09144 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
12
Length
144
Descriptions
Product Type
Al STR 6IN 12W Ladder Tray 12FT
extra long description
PM AH4612L09144 AL STR 6IN 12W LADD
Description
CBTY 6X12X144 AL STRT LDR, 9" RNG
Long Description
Series 4 aluminum straight section H-beam cable tray 6 inches side rail height 12 inches width ladder 9 inches rung spacing 144 inches length
Additional Information
media
Yes
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
AH4612L09144
GTIN
00626490597938
UPC
626490597938
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Straight Sections
Packaging
Weight per each
38.62
Carton
1
Uses, Certifications, and Standards
standard
CSA, NEMA, NEC, UL
Application
Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat