B114RUPC - 1G N Mblue Workbox&Ears 14cuin

Carlon

  • $2.27 (Each)
  • $2.27 (Each)

  • $113.46 (Per 50)

  • $226.92 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B114RUPC
Manufacturer
Carlon
Manufacturer's Part Number
B114RUPC
Description
1G N Mblue Workbox&Ears 14cuin
Old Work Box, PVC Material, Blue, 14 Cu.In Capacity, 1 Gang, Rectangular, 4.3 In Length, 2.25 In Width, 2.74 In Height, 12.5 LB/100
Slang Terms
Remodeling box, Cut in box, old-work box, Retrofit Junction Box, Old Work Box, Pop-in Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481006107 / 5415022433593 / 00034481006107
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.27 (Each)
Carton
$113.46 (Per 50)
Resources
Images
 
 
B114RUPC - Small Image
 
B114RUPC - Large Image
 
B114RUPC - Large Image
Specifications Sheets
 
 
B114RUPC - Specification Sheet
Other Links
 
 
B114RUPC - Other
Attachments
 
 
B114RUPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
PVC
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
4.3 in;109.2 m
Width
2.25 in;57.2 mm
Height
2.74 in;69.5 mm
Descriptions
Product Type
Old Work Box
Long Description
Old Work Box, PVC Material, Blue, 14 cu.in Capacity, 1 Gang, Rectangular, 4.3 in Length, 2.25 in Width, 2.74 in Height, 12.5 lb/100
Features
One-Gang Old Work Outlet Box, Volume 14 Cubic Inches, Length 4-1/8 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Swing Clamps
Short Description
Old Work Box, PVC, Blue, 14 cu.in
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
Description
1G N MBLUE WORKBOX&EARS 14CUIN
extra long description
ABB B114R-UPC 1 G OLD WO BX W/2 CLA
Also Known As...
Remodeling box
Cut in box
old-work box
Retrofit Junction Box
Old Work Box
Pop-in Box
Additional Information
Standards Met
UL E11461 Listed
package quantity
50 CT
Made in USA
yes
Knockouts
Yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B114RUPC
sub brand
Carlon(R)
GTIN
00034481006107
UPC
034481006107
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
12.5 lb/100
Weight per each
0.125
Carton
50
Uses, Certifications, and Standards
Capacity
14 cu.in
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat