B121ADJ40R - 1-G Adj Outl-BX 21CU Blu PC 40PK

Carlon

  • $9.86 (Each)
  • $9.86 (Each)

  • $394.56 (Per 40)

  • $986.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B121ADJ40R
Manufacturer
Carlon
Manufacturer's Part Number
B121ADJ-40R
Description
1-G Adj Outl-BX 21CU Blu PC 40PK
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means Up to 1-3/4 Inch Adjustable Bracket
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481013969 / 00034481013969
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.86 (Each)
Carton
$394.56 (Per 40)
Resources
Images
 
 
B121ADJ40R - Large Image
 
B121ADJ40R - Small Image
Other Links
 
 
B121ADJ40R - Other
Attachments
 
 
B121ADJ40R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
1-G Adj Outl-BX 21CU Blu PC 40PK
Description
1-G ADJ OUTL-BX 21CU BLU PC 40PK
Long Description
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means up to 1-3/4 Inch Adjustable Bracket
Special Features
Patented design allows for adjustment from 0 in. to 1-3/4 in. after installation
extra long description
ABB B121ADJ-40R 1-G ADJ OUTL-BX 21C
Additional Information
Knockouts
Yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B121ADJ-40R
GTIN
00034481013969
UPC
034481013969
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
One-Gang Adjustable New Work Outlet Box
Packaging
Weight per each
0.375
Carton
40
Uses, Certifications, and Standards
Mounting
Adjustable Bracket
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat