B125AB - 1G 24.5 Cu In Zip Box W/F

Carlon

  • $3.64 (Each)
  • $3.64 (Each)

  • $87.43 (Per 24)

  • $364.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B125AB
Manufacturer
Carlon
Manufacturer's Part Number
B125AB
Description
1G 24.5 Cu In Zip Box W/F
One Gang Multipurpose Electrical Box, Volume 24.5 Cubic Inches, Length 3-1/4 Inches, Width 3-1/2 Inches, Depth 2-7/32 Inches, Color Blue, Material PVC, Mounting Means Captive Nails, Side Flange, Internal Screws
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481020370 / 00034481020370
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.64 (Each)
Carton
$87.43 (Per 24)
Resources
Images
 
 
B125AB - Small Image
 
B125AB - Large Image
Other Links
 
 
B125AB - Other
 
B125AB - Other
Attachments
 
 
B125AB - Specification Sheet
Brochures
 
 
B125AB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
1G 24.5 Cu In Zip Box W/Flange
Description
1G 24.5 CU IN ZIP BOX W/F
Features
Carlons most versatile non-metallic box ever. Single-gang design that works on wood or steel studs; in new or old work; with simple, fast installation; vertical or horizontal
extra long description
ABB B125AB 1G 24.5 CU IN ZIP BOX W/
Long Description
One Gang Multipurpose Electrical Box, Volume 24.5 Cubic Inches, Length 3-1/4 Inches, Width 3-1/2 Inches, Depth 2-7/32 Inches, Color Blue, Material PVC, Mounting Means Captive Nails, Side Flange, Internal Screws
Special Features
Accepts wire sizes: 12/14,11/12, 10/10
Additional Information
Knockouts
true
Manufacturer Information
Manufacturers Part Number
B125AB
Brand
Carlon
GTIN
00034481020370
UPC
034481020370
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.25
Carton
24
Uses, Certifications, and Standards
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat