B1400HS10 - 13/16 X 1-5/8 Slotted 14G Gold Shallow Strut

Superstrut

  • $57.25 (Per 10 Feet)
  • $5.73 (Per Foot)

  • $57.25 (Per 10 Feet)

  • $572.50 (Per 100 Feet)

  • $2,862.50 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B1400HS10
Manufacturer
Superstrut
Manufacturer's Part Number
B1400HS 10
Description
13/16 X 1-5/8 Slotted 14G Gold Shallow Strut
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Half Slot Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013111604 / 00616013111604
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$5.73 (Per Foot)
Carton
$57.25 (Per 10 Feet)
Standard Packaging
$2,862.50 (Per 500 Feet)
Resources
Images
 
 
B1400HS10 - Small Image
 
B1400HS10 - Large Image
Other Links
 
 
B1400HS10 - Other
Attachments
 
 
B1400HS10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gold
Dimensions and Weight
Width
1.625
Length
10 ft
Depth
13/16 In
Descriptions
Description
13/16 X 1-5/8 SLOTTED 14G GOLD SHALLOW STRUT
Product Type
HS CHNL 14GA 1-5/8X13/16 10FT STL
extra long description
ABB B1400HS 10 HS CHNL 14GA 1-5/8X1
Long Description
Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Half Slot Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
14 Gauge
Manufacturer Information
Manufacturers Part Number
B1400HS 10
Brand
Superstrut
GTIN
00616013111604
UPC
616013111604
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight per foot
0.87
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Support and framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat