B225RUPC - 2G NM Blue Workbox&Ears 25cuin

Carlon

  • $5.12 (Each)
  • $5.12 (Each)

  • $153.59 (Per 30)

  • $511.97 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B225RUPC
Manufacturer
Carlon
Manufacturer's Part Number
B225RUPC
Description
2G NM Blue Workbox&Ears 25cuin
Old Work Box, PVC Material, Blue, 25 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, 1 Knockout, 3.8 In Length, 2.9 In Width, 2.78 In Height, 25 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481006152 / 5415022399363 / 00034481006152
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.12 (Each)
Carton
$153.59 (Per 30)
Resources
Images
 
 
B225RUPC - Small Image
 
B225RUPC - Large Image
 
B225RUPC - Large Image
Specifications Sheets
 
 
B225RUPC - Specification Sheet
Other Links
 
 
B225RUPC - Other
Attachments
 
 
B225RUPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Material
PVC
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
2.78 in;70.7 mm
Length
3.8 in;96.5 mm
Width
2.9 in;73.7 mm
Descriptions
Product Type
Old Work Box
Long Description
Old Work Box, PVC Material, Blue, 25 cu.in Capacity, 2 Gang, Rectangular, 1/2 in Knockout Size, 1 Knockout, 3.8 in Length, 2.9 in Width, 2.78 in Height, 25 lb/100
Features
Twp-Gang Old Work Outlet Box, Volume 25 Cubic Inches, Length 3-15/16 Inches, Width 3-1/8 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
Short Description
Old Work Box, PVC, Blue, 25 cu.in
Description
2G NM BLUE WORKBOX&EARS 25CUIN
extra long description
ABB B225R-UPC 2G 25 CU IN OLD WORK
Additional Information
Standards Met
UL E11461 Listed
package quantity
30 CT
Made in USA
yes
Knockout Size
1/2 in
Number of Knockouts
1
Knockouts
Yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B225RUPC
sub brand
Carlon(R)
GTIN
00034481006152
UPC
034481006152
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
25 lb/100
Weight per each
0.25
Carton
30
Uses, Certifications, and Standards
Capacity
25 cu.in
standard
UL E11461
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat