B618RR - 4-1/4RND 3/0-4/0 PVC Ceiling BX

Carlon

  • $4.28 (Each)
  • $4.28 (Each)

  • $321.04 (Per 75)

  • $428.05 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B618RR
Manufacturer
Carlon
Manufacturer's Part Number
B618RR
Description
4-1/4RND 3/0-4/0 PVC Ceiling BX
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481194064 / 00034481194064
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.28 (Each)
Carton
$321.04 (Per 75)
Resources
Images
 
 
B618RR - Small Image
 
B618RR - Large Image
Other Links
 
 
B618RR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Blue
Descriptions
Description
4-1/4RND 3/0-4/0 PVC CEILING BX
Product Type
3/0 - 4/0 Old Work Box
extra long description
ABB B618RR 3/0 - 4/0 OLD WORK BOX
Long Description
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps
Additional Information
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
B618RR
Brand
Carlon
GTIN
00034481194064
UPC
034481194064
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Round Old Work Box
Packaging
Weight per each
0.25
Carton
75
Uses, Certifications, and Standards
Application
Non-metallic box feature a rugged polycarbonate construction to withstand extreme temperatures
Mounting
Swing clamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat