BGA2001420 - 2" Alu GRND Bushing

T&B Ind Fitting

  • $48.72 (Each)
  • $48.72 (Each)

  • $243.60 (Per 5)

  • $1,217.98 (Per 25)

  • $4,871.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BGA2001420
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
BGA200-14-20
Description
2" Alu GRND Bushing
2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
786210162973 / 00786210162973
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.72 (Each)
Carton
$243.60 (Per 5)
Standard Packaging
$1,217.98 (Per 25)
Resources
Images
 
 
BGA2001420 - Small Image
 
BGA2001420 - Large Image
Attachments
 
 
BGA2001420 - Specification Sheet
Other Links
 
 
BGA2001420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Size
2 INCH
Descriptions
extra long description
ABB BGA200-14-20 2 INCH GROUND BUSH
Description
2" ALU GRND BUSHING
Product Type
2 Inch Ground Bushing Alu
Long Description
2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 for Use with Threaded or Threadless Rigid/IMC Conduit
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
BGA200-14-20
GTIN
00786210162973
UPC
786210162973
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Grounding Bushings & Accessories
Packaging
Weight per each
0.165
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For use with rigid/IMC conduit
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat