C0ND34G - Ocal 3/4" PVC CTD HDG STL Cond Gry

Ocal

  • $126.20 (Per 10 Feet)
  • $12.62 (Per Foot)

  • $126.20 (Per 10 Feet)

  • $1,261.98 (Per 100 Feet)

  • $11,357.82 (Per 900 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0ND34G
Manufacturer
Ocal
Manufacturer's Part Number
COND3/4-G
Description
Ocal 3/4" PVC CTD HDG STL Cond Gry
Coated Conduit, 3/4 In Trade Size, 1.13 In Conduit Outer Diameter, 0.84 In Conduit Inner Diameter, 9.94 FT Length, Steel, Hot Dip Galvanized;PVC Coated, Gray, 0.139 In Wall Thickness, 1.06 LB/FT
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
704508261023 / 5415022251234 / 00704508261023
Weight per unit
1.2399 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$12.62 (Per Foot)
Carton
$126.20 (Per 10 Feet)
Standard Packaging
$11,357.82 (Per 900 Feet)
Resources
Specifications Sheets
 
 
Specification Sheet - Specification Sheet
Images
 
 
C0ND34G - Small Image
 
C0ND34G - Large Image
Other Links
 
 
C0ND34G - Other
Attachments
 
 
C0ND34G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized;PVC Coated
Color
Gray
Dimensions and Weight
Length
9.94 ft;3.03 m
Descriptions
Product Type
Coated Conduit
Long Description
Coated Conduit, 3/4 in Trade Size, 1.13 in Conduit Outer Diameter, 0.84 in Conduit Inner Diameter, 9.94 ft Length, Steel, Hot Dip Galvanized;PVC Coated, Gray, 0.139 in Wall Thickness, 1.06 lb/ft
Short Description
Coated Conduit, 3/4 in x 9.94 ft, Steel, Gray
Special Features
Thread Protector Cap
Description
OCAL 3/4" PVC CTD HDG STL COND GRY
extra long description
ABB COND3/4-G PVC CTD COND 3/4IN RG
Additional Information
Conduit Outer Diameter
1.13 in
Conduit Inner Diameter
0.84 in;21.20 mm
Wall Thickness
0.139 in;3.53 mm
Standards Met
UL E46453;CSA Certified
package quantity
900 PK;10 CT
Made in USA
yes
Inside Diameter
0.840000000000000
outside diameter
1.130000000000000
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
COND3/4-G
GTIN
00704508261023
UPC
704508261023
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Conduit-PVC Coated
Trade Size
Trade Size
3/4 in
Availability
minimum qty
10
Packaging
Weight
1.06 lb/ft;0.48 kg/ft
Weight per foot
1.2399
Carton
10
Package
900
Uses, Certifications, and Standards
Application
Corrosion Protection for Electrical Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat