CP8TB - 1/2PT Corr Inhibitor

Color-Keyed

  • $77.80 (Each)
  • $77.80 (Each)

  • $933.63 (Per 12)

  • $7,780.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP8TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
CP8-TB
Description
1/2PT Corr Inhibitor
Kopr-Shield Joint Compound, 8 Oz Container With Brush, Brown, Petroleum Odor, 1.2 Specific Gravity, >590 °F;>310 °C Flash Point, -50 to +250 °F, 64.58 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121337 - Electrical sealing compound
UPC/EAN/GTIN
786210806365 / 5414363134800 / 00786210806365
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.80 (Each)
Carton
$933.63 (Per 12)
Resources
360 Images
 
 
CP8TB - 360 Image
Images
 
 
CP8TB - Small Image
 
CP8TB - Large Image
 
CP8TB - Large Image
 
CP8TB - Large Image
 
CP8TB - Large Image
 
CP8TB - Large Image
Specifications Sheets
 
 
CP8TB - Specification Sheet
 
CP8TB - Specification Sheet
Other Links
 
 
CP8TB - Other
 
CP8TB - Other
Attachments
 
 
CP8TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Compound
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
8 Ounce
Descriptions
Description
1/2PT CORR INHIBITOR
Product Type
Kopr-Shield Joint Compound
Long Description
Kopr-Shield Joint Compound, 8 oz Container With Brush, Brown, Petroleum Odor, 1.2 Specific Gravity, >590 °F;>310 °C Flash Point, -50 to +250 °F, 64.58 lb
Short Description
Kopr-Shield Joint Compound, 8 oz Container With Brush, Brown
Special Features
Unique, homogenized blend of pure, polished colloidal copper, rust and corrosion inhibitors
extra long description
ABB CP8-TB JOINT COMPOUND 8OZ W/BRU
Additional Information
Operating Temperature Range
-50 to +250 °F
Standards Met
UL Listed E57742;CSA Certified
package quantity
12 PK
Made in USA
yes
Container Capacity
8 oz
Container Type
Container With Brush
Physical Form
Gel
Composition
Lubricating greases;Copper;Zinc bis(dipentyldithiocarbamate)
odor
Petroleum
specific gravity
1.2
Flash Point
>590 °F;>310 °C
Temperature Range
-50 to +250 F
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
CP8-TB
GTIN
00786210806365
UPC
786210806365
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Sealants & Lubricants
Packaging
Weight
64.58 lb
Weight per each
0.67
Carton
12
Uses, Certifications, and Standards
Application
Electrical and Mechanical Connections
standard
UL E57742
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat