CTP25020 - GRD Comp C-Tap Conn

Color-Keyed

  • $77.78 (Each)
  • $77.78 (Each)

  • $7,778.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTP25020
Manufacturer
Color-Keyed
Manufacturer's Part Number
CTP25020
Description
GRD Comp C-Tap Conn
E-Z-Ground C-Taps Copper Compression Connector For Cable Range 3/0 STR. - 250 Kcmil, Tap #6 Sol.- 2/0 Awg
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
786210331096 / 5415022348620 / 00786210331096
Weight per unit
0.248 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.78 (Each)
Carton
$77.78 (Each)
Resources
Images
 
 
CTP25020 - Small Image
 
CTP25020 - Large Image
 
CTP25020 - Large Image
 
CTP25020 - Large Image
 
CTP25020 - Large Image
Other Links
 
 
CTP25020 - Other
 
CTP25020 - Other
Attachments
 
 
CTP25020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
3/0 AWG - 250 kcmil
Material
Copper
Descriptions
Description
GRD COMP C-TAP CONN
Long Description
E-Z-Ground C-Taps Copper Compression Connector for Cable Range 3/0 Str. - 250 kcmil, Tap #6 Sol.- 2/0 AWG
Special Features
E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products
Product Type
C-Tap, 3/0-250 Main, NO6-2/0 Tap
extra long description
ABB CTP25020 C-TAP, 3/0-250 MAIN, N
Manufacturer Information
Manufacturers Part Number
CTP25020
Brand
COLOR-KEYED
GTIN
00786210331096
UPC
786210331096
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
E-Z-Ground Compression Grounding
Packaging
Weight per each
0.248
Carton
1
Uses, Certifications, and Standards
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat