CTP250250 - GRD Comp C-Tap Conn

Color-Keyed

  • $71.67 (Each)
  • $71.67 (Each)

  • $1,791.85 (Per 25)

  • $7,167.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTP250250
Manufacturer
Color-Keyed
Manufacturer's Part Number
CTP250250
Description
GRD Comp C-Tap Conn
E-Z-Ground C-Taps Copper Compression Connector For Cable Range 3/0 STR. - 250 Kcmil, Tap 3/0 STR. - 250 Kcmil
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
786210331102 / 5415022348637 / 00786210331102
Weight per unit
0.232 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.67 (Each)
Carton
$71.67 (Each)
Standard Packaging
$1,791.85 (Per 25)
Resources
360 Images
 
 
CTP250250 - 360 Image
Images
 
 
CTP250250 - Small Image
 
CTP250250 - Large Image
 
CTP250250 - Large Image
 
CTP250250 - Large Image
 
CTP250250 - Large Image
Other Links
 
 
CTP250250 - Other
 
CTP250250 - Other
Attachments
 
 
CTP250250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
3/0 AWG - 250 kcmil
Material
Copper
Dimensions and Weight
Thickness
1.97 in;50.0 mm
Descriptions
Description
GRD COMP C-TAP CONN
Long Description
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #3/0 AWG STR to 250 kcmil Tap Conductor Size, 1.97 in Thickness, Copper Material, 0.23 lb
Special Features
E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products
Product Type
C-Tap
Short Description
C-Tap, Copper, #1 STR to #2/0 STR, #6 AWG SOL to #2 AWG STR Tap Conductor Size
extra long description
ABB CTP250250 C-TAP, 3/0-250 MAIN A
Additional Information
Number of Terminals
1
Compatible Wire Size
#1 STR to #2/0 STR
Tap Conductor Size
#3/0 AWG STR to 250 kcmil
package quantity
1 CA;25 PK
Made in USA
yes
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
CTP250250
GTIN
00786210331102
UPC
786210331102
Taxonomies, Classifications, and Categories
Type
E-Z-Ground Compression Grounding
Category Description
T&B C TAP LUGS
Packaging
Weight
0.23 lb
Weight per each
0.232
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat