E945L - 3" SCH40 Exp Fitting

Carlon

  • $271.81 (Each)
  • $271.81 (Each)

  • $2,718.09 (Per 10)

  • $27,180.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E945L
Manufacturer
Carlon
Manufacturer's Part Number
E945L
Description
3" SCH40 Exp Fitting
Coupling End Expansion Fitting, Size 3 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
034481061281 / 5415022248371 / 00034481061281
Weight per unit
3.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.81 (Each)
Carton
$2,718.09 (Per 10)
Resources
Images
 
 
E945L - Small Image
 
E945L - Large Image
 
E945L - Large Image
 
E945L - Large Image
360 Images
 
 
E945L - 360 Image
Other Links
 
 
E945L - Other
Attachments
 
 
E945L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Descriptions
Description
3" SCH40 EXP FITTING
Product Type
3 Inch SCH 40 Expansion Coupling
extra long description
ABB E945L 3 INCH SCH 40 EXPANSION C
Long Description
Coupling End Expansion Fitting, Size 3 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80
Special Features
Exclusive molded in mid-point indicator on the piston
Manufacturer Information
Manufacturers Part Number
E945L
Brand
Carlon
GTIN
00034481061281
UPC
034481061281
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Expansion Fittings
Packaging
Weight per each
3.02
Carton
10
Uses, Certifications, and Standards
Application
Designed to compensate for length changes due to temperature variations in exposed conduit runs
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat