E971FB - PVC Round Floor Box

Carlon

  • $45.29 (Each)
  • $45.29 (Each)

  • $452.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E971FB
Manufacturer
Carlon
Manufacturer's Part Number
E971FB
Description
PVC Round Floor Box
Floor Box, PVC Material, 90 Cu.In Capacity, 5.50 In Length, 5.80 In Width, 5.40 In Height, 5.11 In Diameter, 1.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
034481067061 / 5415022440096 / 00034481067061
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.29 (Each)
Carton
$452.90 (Per 10)
Resources
Images
 
 
E971FB - Small Image
 
E971FB - Large Image
 
E971FB - Large Image
 
E971FB - Large Image
 
E971FB - Large Image
Specifications Sheets
 
 
E971FB - Specification Sheet
Other Links
 
 
E971FB - Other
 
E971FB - Other
Attachments
 
 
E971FB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Length
5.50 in
Width
5.80 in
Height
5.40 in
Diameter
5.11 in
Descriptions
Description
PVC ROUND FLOOR BOX
Product Type
Floor Box
Long Description
Floor Box, PVC Material, 90 cu.in Capacity, 5.50 in Length, 5.80 in Width, 5.40 in Height, 5.11 in Diameter, 1.35 lb/EA
Features
Round Floor Box, 90 Cubic Inches, 5.03 Inch Diameter, 5.40 Inch Depth, Hub Size 3/4 Inch and 1 Inch, Reducer Plugs 1/2 Inch and 3/4 Inch, Non-Metallic.
Short Description
Floor Box, PVC, 90 cu. in
Special Features
Three way versatility for power, data, and communications
extra long description
ABB E971FB RND FLR-BX 90CU D5.4IN H
Additional Information
for use with
On Grade/Below Grade Application;Power;Data;Communications
Standards Met
UL E11461
package quantity
10 CT
Made in USA
yes
Knockouts
FALSE
Cable Entry
Hubs
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
E971FB
GTIN
00034481067061
UPC
034481067061
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Round Floor Boxes, Covers & Accessories
Packaging
Weight
1.35 lb/EA
Weight per each
1.35
Carton
10
Uses, Certifications, and Standards
Capacity
90 cu.in
standard
UL E11461
Application
Suitable for any on grade/below grade application, concrete or wood sub-floor construction approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat