E977EC - 3/4" 2H PVC Cond Clamp

Carlon

  • $1.95 (Each)
  • $1.95 (Each)

  • $194.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E977EC
Manufacturer
Carlon
Manufacturer's Part Number
E977EC
Description
3/4" 2H PVC Cond Clamp
Conduit Clamp, Size 3/4 Inch, Length 2.40 Inches, Width 0.50 Inches, Height 1.255 Inches, Material PVC, Color Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
034481069423 / 5415022420326 / 00034481069423
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Carton
$194.60 (Per 100)
Resources
Images
 
 
E977EC - Small Image
 
E977EC - Large Image
Other Links
 
 
E977EC - Other
Attachments
 
 
E977EC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4 Inch PVC Conduit Clamp
Description
3/4" 2H PVC COND CLAMP
Long Description
Conduit Clamp, Size 3/4 Inch, Length 2.40 Inches, Width 0.50 Inches, Height 1.255 Inches, Material PVC, Color Gray
Special Features
Non-Metallic Clamps Offer the Same Chemical Resistance as Carlon Non-Metallic Conduits for a Complete, Corrosion Resistant System
extra long description
ABB E977EC 3/4 INCH PVC CONDUIT CLA
Manufacturer Information
Manufacturers Part Number
E977EC
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00034481069423
UPC
034481069423
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Type
Conduit Clamps & Support Straps
Packaging
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Application
UV inhibited for use in direct sunlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat