E97BR - Brass Single Cover (Duplex)

Carlon

  • $209.11 (Each)
  • $209.11 (Each)

  • $1,045.55 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E97BR
Manufacturer
Carlon
Manufacturer's Part Number
E97BR
Description
Brass Single Cover (Duplex)
Single Door Cover For Round Floor Box, Brass, For Use With Gfci and Duplex Devices
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481149774 / 00034481149774
Weight per unit
1.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.11 (Each)
Carton
$1,045.55 (Per 5)
Resources
Images
 
 
E97BR - Small Image
 
E97BR - Large Image
Other Links
 
 
E97BR - Other
Attachments
 
 
E97BR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Color
Brass
Descriptions
Description
BRASS SINGLE COVER (DUPLEX)
Product Type
FLR Box CVR Duplex/Gfci-Brass
extra long description
ABB E97BR FLR BOX CVR DUPLEX/GFCI-B
Special Features
Screws concealed under doors
Long Description
Single Door Cover for Round Floor Box, Brass, For use with GFCI and Duplex Devices
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
E97BR
Brand
Carlon
GTIN
00034481149774
UPC
034481149774
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Round Floor Boxes, Covers & Accessories
Packaging
Weight per each
1.61
Carton
5
Uses, Certifications, and Standards
standard
UL E11461
Application
For tile and carpet applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat